Bearings Limited
SALF202-10G TTN
Cast Iron 2-Bolt Eccentric Collar Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #115605856
- 81 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Locking Type | Eccentric Collar |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Relubricatable | Yes |
| Bearing Material | AISI 52100 |
| Bore Diameter | 0.625 in |
| Insert No. | SA202-10G |
| Housing Height | 56 mm |
| Dynamic Load Rating | 2160 |
| Series | SALF Series |
| Static Load Rating | 1034 |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Duty Type | Light |
| Bolt Centers | 63.5 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing No. | LF203 |
| Overall Width | 31.6 mm |
| Housing Length | 81 mm |
| Bolt Size | 1/4 in, M6 |
| Weight | 0.82 LB |
| EAN or UPC | 888569035738 |
