Bearings Limited
SALF204-12G TTN
Cast Iron 2-Bolt Eccentric Collar Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #112498998
- 90 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Bolt Centers | 71.5 mm |
| Bolt Size | 5/16 in, M8 |
| Locking Type | Eccentric Collar |
| Housing Height | 61 mm |
| Housing Length | 90 mm |
| Flange Type | 2-Bolt Flange |
| Duty Type | Light |
| Overall Width | 34.4 mm |
| Series | SALF Series |
| Relubricatable | Yes |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Housing No. | LF204 |
| Bore Diameter | 0.75 in |
| Insert No. | SA204-12G |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 2878 |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Static Load Rating | 1495 |
| Weight | 0.82 LB |
| EAN or UPC | 888569035745 |
