Bearings Limited
SAPFL205-16 TTN
Cast Iron 2-Bolt Eccentric Collar Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #110506868
- 95 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Housing Length | 95 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Insert No. | SA205-16 |
| Relubricatable | No |
| Overall Width | 31 mm |
| Bolt Size | 5/16 in, M8 |
| Flange Type | 2-Bolt Flange |
| Duty Type | Light |
| Housing No. | PFL205 |
| Housing Material | Cast Iron |
| Bore Diameter | 1 in |
| Series | SAPFL Series |
| Bearing Material | AISI 52100 |
| Locking Type | Eccentric Collar |
| Bolt Centers | 76 mm |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Dynamic Load Rating | 3147 |
| Static Load Rating | 1765 |
| Housing Height | 71 mm |
| Weight | 0.7 LB |
| EAN or UPC | 888569036193 |
