Bearings Limited
SBFL205-25MMG TTN
Cast Iron 2-Bolt Set Screw Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #116357132
- 130 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Insert No. | SB205-25MMG |
| Housing No. | FL205 |
| Bolt Centers | 99 mm |
| Bore Diameter | 25 mm |
| Housing Length | 130 mm |
| Locking Type | Set Screw |
| Overall Width | 35.8 mm |
| Relubricatable | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Light |
| Bolt Size | 3/8 in, M10 |
| Series | SBFL Series |
| Static Load Rating | 1765 |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Dynamic Load Rating | 3147 |
| Housing Height | 68 mm |
| Weight | 1.23 LB |
| EAN or UPC | 888569038838 |
