Bearings Limited
SBLF205-16G TTN
Cast Iron 2-Bolt Set Screw Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #103768434
- 95 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Bearing Material | AISI 52100 |
| Bolt Size | 5/16 in, M8 |
| Static Load Rating | 1765 |
| Bore Diameter | 1 in |
| Flange Type | 2-Bolt Flange |
| Insert No. | SB205-16G |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Light |
| Series | SBLF Series |
| Housing Material | Cast Iron |
| Bolt Centers | 76 mm |
| Housing No. | LF205 |
| Overall Width | 30.5 mm |
| Relubricatable | Yes |
| Housing Height | 64 mm |
| Housing Length | 95 mm |
| Locking Type | Set Screw |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Dynamic Load Rating | 3147 |
| Weight | 0.84 LB |
| EAN or UPC | 888569039293 |
