Bearings Limited
SBLF206-20G TTN
Cast Iron 2-Bolt Set Screw Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #105104931
- 113 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Bolt Centers | 90.5 mm |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Housing No. | LF206 |
| Dynamic Load Rating | 4380 |
| Relubricatable | Yes |
| Housing Height | 76 mm |
| Series | SBLF Series |
| Overall Width | 34 mm |
| Static Load Rating | 2500 |
| Duty Type | Light |
| Flange Type | 2-Bolt Flange |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Insert No. | SB206-20G |
| Locking Type | Set Screw |
| Bore Diameter | 1.25 in |
| Housing Length | 113 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Size | 3/8 in, M10 |
| Weight | 1.23 LB |
| EAN or UPC | 888569039347 |
