Bearings Limited
SBPF202-10 TTN
Pressed Steel 4-Bolt Set Screw Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #116357266
- 81 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (K-Type) Type
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Housing No. | PF203 |
| Flange Type | 4-Bolt Flange |
| Housing Height | 81 mm |
| Bolt Size | 1/4 in, M6 |
| Housing Length | 81 mm |
| Bore Diameter | 0.625 in |
| Series | SBPF Series |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 2160 |
| Static Load Rating | 1034 |
| Overall Width | 22 mm |
| Housing Material | Pressed Steel |
| Duty Type | Light |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Relubricatable | No |
| Insert No. | SB202-10 |
| Bolt Centers | 64 mm |
| Weight | 0.6 LB |
| EAN or UPC | 888569040190 |
