Bearings Limited
SBPF205-14 TTN
Pressed Steel 4-Bolt Set Screw Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #116357270
- 95 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (K-Type) Type
| Flange Type | 4-Bolt Flange |
| Housing Height | 95 mm |
| Bolt Size | 5/16 in, M8 |
| Insert No. | SB205-14 |
| Duty Type | Light |
| Housing No. | PF205 |
| Housing Material | Pressed Steel |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 3147 |
| Static Load Rating | 1765 |
| Bolt Centers | 76 mm |
| Housing Length | 95 mm |
| Locking Type | Set Screw |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Overall Width | 27 mm |
| Bearing Material | AISI 52100 |
| Series | SBPF Series |
| Relubricatable | No |
| Bore Diameter | 0.875 in |
| Weight | 0.85 LB |
| EAN or UPC | 888569040237 |
