Bearings Limited
SBPF208-24 TTN
Pressed Steel 4-Bolt Set Screw Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #115240677
- 148 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (K-Type) Type
| Static Load Rating | 4070 |
| Bore Diameter | 1.5 in |
| Housing Length | 148 mm |
| Housing No. | PF208 |
| Housing Material | Pressed Steel |
| Bearing Material | AISI 52100 |
| Overall Width | 34 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Centers | 119 mm |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Locking Type | Set Screw |
| Housing Height | 148 mm |
| Dynamic Load Rating | 6630 |
| Bolt Size | 1/2 in, M12 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Insert No. | SB208-24 |
| Series | SBPF Series |
| Relubricatable | No |
| Duty Type | Light |
| Weight | 2.42 LB |
| EAN or UPC | 888569040367 |
