Bearings Limited
SBPFL202-10 TTN
Cast Iron 2-Bolt Set Screw Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #103125374
- 81 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Bore Diameter | 0.625 in |
| Housing No. | PFL203 |
| Housing Length | 81 mm |
| Overall Width | 22 mm |
| Static Load Rating | 1034 |
| Housing Height | 59 mm |
| Bolt Size | 1/4 in, M6 |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 2160 |
| Flange Type | 2-Bolt Flange |
| Locking Type | Set Screw |
| Series | SBPFL Series |
| Bearing Material | AISI 52100 |
| Relubricatable | No |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Centers | 64 mm |
| Duty Type | Light |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Insert No. | SB202-10 |
| Weight | 0.44 LB |
| EAN or UPC | 888569039613 |
