Bearings Limited
SBPFL204-12 TTN
Cast Iron 2-Bolt Set Screw Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #110677820
- 90 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Insert No. | SB204-12 |
| Locking Type | Set Screw |
| Relubricatable | No |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 5/16 in, M8 |
| Housing No. | PFL204 |
| Duty Type | Light |
| Bearing Material | AISI 52100 |
| Housing Height | 67 mm |
| Overall Width | 25 mm |
| Series | SBPFL Series |
| Bolt Centers | 71 mm |
| Dynamic Load Rating | 2878 |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Diameter | 0.75 in |
| Static Load Rating | 1495 |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Housing Length | 90 mm |
| Weight | 0.55 LB |
| EAN or UPC | 888569039637 |
