Bearings Limited
SBPFTD204-12G TTN
Ductile Iron 2-Bolt Set Screw Dual Seals (K-Type) Flange Bearing Mounted Unit
Item #105352721
- 90 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (K-Type) Type
| Closure (Seal) Type | Dual Seals (K-Type) |
| Bearing Material | AISI 52100 |
| Bolt Centers | 71.5 mm |
| Bore Diameter | 0.75 in |
| Duty Type | Light |
| Closure Material | NBR - Buna |
| Series | SBPFTD Series |
| Insert No. | SB204-12G |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 5/16 in, M8 |
| Housing No. | PFTD204 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 2878 |
| Overall Width | 28.2 mm |
| Relubricatable | Yes |
| Housing Length | 90 mm |
| Housing Height | 61 mm |
| Locking Type | Set Screw |
| Housing Material | Ductile Iron |
| Static Load Rating | 1495 |
| Weight | 0.59 LB |
| EAN or UPC | 888569039828 |
