Bearings Limited
SS3836 2RS FM222
1.125 in OD Double Sealed Closure Stainless Steel Single Row Radial Ball Bearings
Item #115701151
- 0.375 in Inner Diameter
- 1.125 in Outer Diameter
- Double Sealed Closure Type
- Round Bore Type
| Bearing Material | Stainless Steel |
| Retainer Material | Stainless Steel |
| Flange | No |
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Double Sealed |
| O.D. | 1.125 in |
| Bore Type | Round |
| Overall Width | 0.375 in |
| Grease Type | H1 Food Grade Grease |
| Bore Diameter | 0.375 in |
| Static Load Rating | 465 N |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 800 N |
| Operating Temperature [Max] | 212° F |
| Weight | 0.07 LB |
| EAN or UPC | 888569045966 |
