- 0.5 in Inner Diameter
- Open Closure Type
| Bearing Type | Spherical Plain Bearing |
| Static Load Rating | 13039 N |
| Operating Temperature [Max] | 250° F |
| Inner Ring Width | 0.5 in |
| Closure Type | Open |
| Relubricatable | Yes |
| Dynamic Load Rating | 2698 N |
| Outer Ring Width | 0.39 in |
| I.D. | 0.5 in |
| Ball Material | Stainless Steel |
| Race Material | Stainless Steel |
| Weight | 0.064 LB |
| EAN or UPC | 888569044235 |

