- Cast Iron Housing Material
- 14 mm Slot Width
| Housing Material | Cast Iron |
| Series | ST Series |
| Slot Width | 14 mm |
| Grease Fitting | With Grease Fitting |
| Weight | 1.34 LB |
| EAN or UPC | 888569047779 |
| Housing Material | Cast Iron |
| Series | ST Series |
| Slot Width | 14 mm |
| Grease Fitting | With Grease Fitting |
| Weight | 1.34 LB |
| EAN or UPC | 888569047779 |