- Cast Iron Housing Material
- 17.5 mm Slot Width
| Slot Width | 17.5 mm |
| Housing Material | Cast Iron |
| Series | ST Series |
| Grease Fitting | With Grease Fitting |
| Weight | 3.6 LB |
| EAN or UPC | 888569047847 |
| Slot Width | 17.5 mm |
| Housing Material | Cast Iron |
| Series | ST Series |
| Grease Fitting | With Grease Fitting |
| Weight | 3.6 LB |
| EAN or UPC | 888569047847 |