- Cast Iron Housing Material
- 27 mm Slot Width
| Grease Fitting | With Grease Fitting |
| Slot Width | 27 mm |
| Housing Material | Cast Iron |
| Series | ST Series |
| Weight | 5.83 LB |
| EAN or UPC | 888569047854 |
| Grease Fitting | With Grease Fitting |
| Slot Width | 27 mm |
| Housing Material | Cast Iron |
| Series | ST Series |
| Weight | 5.83 LB |
| EAN or UPC | 888569047854 |