- Cast Iron Housing Material
- 27 mm Slot Width
| Slot Width | 27 mm |
| Grease Fitting | With Grease Fitting |
| Series | ST Series |
| Housing Material | Cast Iron |
| Weight | 11.52 LB |
| EAN or UPC | 888569047885 |
| Slot Width | 27 mm |
| Grease Fitting | With Grease Fitting |
| Series | ST Series |
| Housing Material | Cast Iron |
| Weight | 11.52 LB |
| EAN or UPC | 888569047885 |