Bearings Limited
UCF201-8HT TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #118033280
- 86 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing Material | Cast Iron |
| Series | UCF Series |
| Relubricatable | Yes |
| Housing Length | 86 mm |
| Bore Diameter | 0.5 in |
| Closure Material | Silicone Rubber |
| Housing No. | F204 |
| Bearing Material | AISI 52100 |
| Bolt Centers | 2.531 in |
| Overall Width | 33.3 mm |
| Housing Height | 86 mm |
| Dynamic Load Rating | 2878 |
| Static Load Rating | 1495 |
| Insert No. | UC201-8HT |
| Locking Type | Set Screw |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Bolt Size | 3/8 in, M10 |
| Grease Type | High Temperature Grease |
| Flange Type | 4-Bolt Flange |
| Weight | 1.34 LB |
| EAN or UPC | 888569139511 |
