Bearings Limited
UCF202-9 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #116357598
- 86 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Bolt Size | 3/8 in, M10 |
| Dynamic Load Rating | 2878 |
| Locking Type | Set Screw |
| Housing No. | F204 |
| Series | UCF Series |
| Bearing Material | AISI 52100 |
| Bore Diameter | 0.563 in |
| Static Load Rating | 1495 |
| Duty Type | Standard |
| Housing Length | 86 mm |
| Relubricatable | Yes |
| Insert No. | UC202-9 |
| Housing Height | 86 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Flange Type | 4-Bolt Flange |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Material | Cast Iron |
| Bolt Centers | 2.531 in |
| Overall Width | 33.3 mm |
| Weight | 1.46 LB |
| EAN or UPC | 888569052537 |
