Bearings Limited
UCF204-12 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #103489188
- 86 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Locking Type | Set Screw |
| Housing Length | 86 mm |
| Overall Width | 33.3 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 2878 |
| Duty Type | Standard |
| Bolt Centers | 2.531 in |
| Flange Type | 4-Bolt Flange |
| Insert No. | UC204-12 |
| Housing No. | F204 |
| Housing Material | Cast Iron |
| Series | UCF Series |
| Housing Height | 86 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Relubricatable | Yes |
| Bolt Size | 3/8 in, M10 |
| Bearing Material | AISI 52100 |
| Bore Diameter | 0.75 in |
| Static Load Rating | 1495 |
| Weight | 1.3 LB |
| EAN or UPC | 888569052568 |
