Bearings Limited
UCF205-13 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #111950342
- 95 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Dynamic Load Rating | 3147 |
| Bolt Size | 3/8 in, M10 |
| Relubricatable | Yes |
| Bore Diameter | 0.813 in |
| Series | UCF Series |
| Closure Material | NBR - Buna |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Length | 95 mm |
| Overall Width | 35.7 mm |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Bolt Centers | 2.75 in |
| Flange Type | 4-Bolt Flange |
| Housing No. | F205 |
| Housing Material | Cast Iron |
| Static Load Rating | 1765 |
| Insert No. | UC205-13 |
| Housing Height | 95 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Weight | 1.76 LB |
| EAN or UPC | 888569052582 |
