Bearings Limited
UCF206-20 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #103621464
- 108 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Bearing Material | AISI 52100 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Overall Width | 40.2 mm |
| Housing Height | 108 mm |
| Relubricatable | Yes |
| Insert No. | UC206-20 |
| Static Load Rating | 2500 |
| Bolt Centers | 3.266 in |
| Dynamic Load Rating | 4380 |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Length | 108 mm |
| Closure Material | NBR - Buna |
| Bolt Size | 3/8 in, M10 |
| Bore Diameter | 1.25 in |
| Duty Type | Standard |
| Series | UCF Series |
| Locking Type | Set Screw |
| Housing No. | F206 |
| Weight | 2.38 LB |
| EAN or UPC | 888569052667 |
