Bearings Limited
UCF207-23 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #102848345
- 117 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing Length | 117 mm |
| Locking Type | Set Screw |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 5770 |
| Closure Material | NBR - Buna |
| Insert No. | UC207-23 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Series | UCF Series |
| Duty Type | Standard |
| Static Load Rating | 3440 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Housing No. | F207 |
| Bore Diameter | 1.438 in |
| Overall Width | 44.4 mm |
| Relubricatable | Yes |
| Bolt Centers | 3.625 in |
| Housing Height | 117 mm |
| Bolt Size | 7/16 in, M12 |
| Weight | 3.2 LB |
| EAN or UPC | 888569052711 |
