Bearings Limited
UCF209-26 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #111206302
- 137 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing Length | 137 mm |
| Housing No. | F209 |
| Dynamic Load Rating | 7100 |
| Bolt Size | 1/2 in, M14 |
| Relubricatable | Yes |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Bore Diameter | 1.625 in |
| Housing Height | 137 mm |
| Insert No. | UC209-26 |
| Duty Type | Standard |
| Overall Width | 52.2 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Closure Material | NBR - Buna |
| Bolt Centers | 4.14 in |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Static Load Rating | 4630 |
| Series | UCF Series |
| Weight | 5.4 LB |
| EAN or UPC | 888569052766 |
