Bearings Limited
UCF209-45MM TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #115253896
- 137 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing No. | F209 |
| Bore Diameter | 45 mm |
| Flange Type | 4-Bolt Flange |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 7100 |
| Locking Type | Set Screw |
| Housing Length | 137 mm |
| Bearing Material | AISI 52100 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Static Load Rating | 4630 |
| Bolt Centers | 4.14 in |
| Closure Material | NBR - Buna |
| Relubricatable | Yes |
| Series | UCF Series |
| Housing Height | 137 mm |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in, M14 |
| Overall Width | 52.2 mm |
| Insert No. | UC209-45MM |
| Duty Type | Standard |
| Weight | 5.12 LB |
| EAN or UPC | 888569052797 |
