Bearings Limited
UCF210-31 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #103239194
- 143 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing No. | F210 |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Bolt Centers | 4.375 in |
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 7868 |
| Overall Width | 54.6 mm |
| Flange Type | 4-Bolt Flange |
| Duty Type | Standard |
| Bore Diameter | 1.938 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Relubricatable | Yes |
| Static Load Rating | 5215 |
| Insert No. | UC210-31 |
| Housing Length | 143 mm |
| Series | UCF Series |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Material | Cast Iron |
| Housing Height | 143 mm |
| Bolt Size | 1/2 in, M14 |
| Weight | 5.47 LB |
| EAN or UPC | 888569052827 |
