Bearings Limited
UCF210-31HT TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #118033291
- 143 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Series | UCF Series |
| Grease Type | High Temperature Grease |
| Housing No. | F210 |
| Overall Width | 54.6 mm |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 7868 |
| Relubricatable | Yes |
| Duty Type | Standard |
| Bolt Centers | 4.375 in |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Height | 143 mm |
| Bore Diameter | 1.938 in |
| Insert No. | UC210-31HT |
| Locking Type | Set Screw |
| Static Load Rating | 5215 |
| Bearing Material | AISI 52100 |
| Closure Material | Silicone Rubber |
| Housing Length | 143 mm |
| Bolt Size | 1/2 in, M14 |
| Housing Material | Cast Iron |
| Weight | 5.47 LB |
| EAN or UPC | 888569139627 |
