Bearings Limited
UCF211-32 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #101792345
- 162 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 9780 |
| Housing Height | 162 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Diameter | 2 in |
| Housing No. | F211 |
| Bolt Size | 5/8 in, M16 |
| Housing Length | 162 mm |
| Bolt Centers | 5.125 in |
| Flange Type | 4-Bolt Flange |
| Locking Type | Set Screw |
| Relubricatable | Yes |
| Duty Type | Standard |
| Overall Width | 58.4 mm |
| Static Load Rating | 6560 |
| Bearing Material | AISI 52100 |
| Series | UCF Series |
| Insert No. | UC211-32 |
| Housing Material | Cast Iron |
| Weight | 7.71 LB |
| EAN or UPC | 888569052858 |
