Bearings Limited
UCF212-39 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #104989253
- 175 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Insert No. | UC212-39 |
| Housing Material | Cast Iron |
| Locking Type | Set Screw |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Static Load Rating | 7400 |
| Bore Diameter | 2.438 in |
| Duty Type | Standard |
| Series | UCF Series |
| Housing No. | F212 |
| Bearing Material | AISI 52100 |
| Overall Width | 68.7 mm |
| Bolt Size | 5/8 in, M16 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Centers | 5.625 in |
| Housing Height | 175 mm |
| Housing Length | 175 mm |
| Flange Type | 4-Bolt Flange |
| Relubricatable | Yes |
| Dynamic Load Rating | 10700 |
| Weight | 8.7 LB |
| EAN or UPC | 888569052933 |
