Bearings Limited
UCF215-47 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #102657351
- 200 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Bearing Material | AISI 52100 |
| Housing No. | F215 |
| Bore Diameter | 2.938 in |
| Closure Material | NBR - Buna |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Relubricatable | Yes |
| Series | UCF Series |
| Static Load Rating | 11100 |
| Dynamic Load Rating | 14800 |
| Duty Type | Standard |
| Bolt Centers | 6.266 in |
| Locking Type | Set Screw |
| Bolt Size | 3/4 in, M20 |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Insert No. | UC215-47 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Length | 200 mm |
| Overall Width | 78.5 mm |
| Housing Height | 200 mm |
| Weight | 15.4 LB |
| EAN or UPC | 888569053046 |
