Bearings Limited
UCFB204-12A TTN
Cast Iron 3-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #102708142
- 63.5 mm Housing Length
- 3-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing Material | Cast Iron |
| Insert No. | UC204-12 |
| Static Load Rating | 1495 |
| Housing No. | FB204 |
| Housing Height | 108 mm |
| Overall Width | 34 mm |
| Housing Length | 63.5 mm |
| Bolt Size | 5/16 in, M8 |
| Flange Type | 3-Bolt Flange |
| Relubricatable | Yes |
| Locking Type | Set Screw |
| Series | UCFB Series |
| Dynamic Load Rating | 2878 |
| Duty Type | Standard |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bearing Material | AISI 52100 |
| Bore Dia. | 0.75 in |
| Weight | 1.5 LB |
| EAN or UPC | 888569129895 |
