Bearings Limited
UCFB205-16A TTN
Cast Iron 3-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #106489891
- 69.9 mm Housing Length
- 3-Bolt Flange Type
- Dual Seals (B-Type) Type
| Insert No. | UC205-16 |
| Flange Type | 3-Bolt Flange |
| Relubricatable | Yes |
| Housing No. | FB205 |
| Housing Length | 69.9 mm |
| Housing Height | 102.7 mm |
| Overall Width | 36 mm |
| Series | UCFB Series |
| Static Load Rating | 1765 |
| Bolt Size | 5/16 in, M8 |
| Locking Type | Set Screw |
| Dynamic Load Rating | 3147 |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Bore Dia. | 1 in |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Weight | 1.52 LB |
| EAN or UPC | 888569049179 |
