Bearings Limited
UCFB206-18A TTN
Cast Iron 3-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #116357242
- 82.6 mm Housing Length
- 3-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing Material | Cast Iron |
| Housing No. | FB206 |
| Static Load Rating | 2500 |
| Dynamic Load Rating | 4380 |
| Relubricatable | Yes |
| Insert No. | UC206-18 |
| Housing Length | 82.6 mm |
| Flange Type | 3-Bolt Flange |
| Housing Height | 136.5 mm |
| Overall Width | 41 mm |
| Locking Type | Set Screw |
| Series | UCFB Series |
| Bolt Size | 5/16 in, M8 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Bore Dia. | 1.125 in |
| Weight | 2.0 LB |
| EAN or UPC | 888569129918 |
