Bearings Limited
UCFB207-23A TTN
Cast Iron 3-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #112053922
- 95.3 mm Housing Length
- 3-Bolt Flange Type
- Dual Seals (B-Type) Type
| Relubricatable | Yes |
| Housing Height | 155.6 mm |
| Housing No. | FB207 |
| Bolt Size | 3/8 in, M10 |
| Flange Type | 3-Bolt Flange |
| Static Load Rating | 3440 |
| Series | UCFB Series |
| Locking Type | Set Screw |
| Housing Length | 95.3 mm |
| Dynamic Load Rating | 5770 |
| Insert No. | UC207-23 |
| Overall Width | 46 mm |
| Housing Material | Cast Iron |
| Bore Dia. | 1.438 in |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Weight | 3.61 LB |
| EAN or UPC | 888569129956 |
