Bearings Limited
UCFB208-24A TTN
Cast Iron 3-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #106360435
- 100 mm Housing Length
- 3-Bolt Flange Type
- Dual Seals (B-Type) Type
| Relubricatable | Yes |
| Bolt Size | 3/8 in, M10 |
| Housing No. | FB208 |
| Flange Type | 3-Bolt Flange |
| Locking Type | Set Screw |
| Housing Length | 100 mm |
| Dynamic Load Rating | 6630 |
| Housing Material | Cast Iron |
| Overall Width | 51 mm |
| Series | UCFB Series |
| Housing Height | 184.3 mm |
| Insert No. | UC208-24 |
| Static Load Rating | 4070 |
| Bore Dia. | 1.5 in |
| Duty Type | Standard |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bearing Material | AISI 52100 |
| Weight | 4.0 LB |
| EAN or UPC | 888569129963 |
