Bearings Limited
UCFBPL205-16SS TTN
Thermoplastic 3-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #111756897
- 69 mm Housing Length
- 3-Bolt Flange Type
- Dual Seals (B-Type) Type
| Bolt Size | 3/8 in, M10 |
| Relubricatable | Yes |
| Housing Height | 120.7 mm |
| Overall Width | 36 mm |
| Flange Type | 3-Bolt Flange |
| Insert No. | SSUC205-16 |
| Static Load Rating | 1440 |
| Housing No. | FBPL205 |
| Locking Type | Set Screw |
| Series | UCFBPL Series |
| Housing Material | Thermoplastic |
| Housing Length | 69 mm |
| Dynamic Load Rating | 2700 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Bore Dia. | 1 in |
| Bearing Material | Stainless Steel |
| Weight | 0.79 LB |
| EAN or UPC | 888569048912 |
