Bearings Limited
UCFBSS204-12ASS TTN
Stainless Steel 3-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #115738144
- 63.5 mm Housing Length
- 3-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing Height | 108 mm |
| Locking Type | Set Screw |
| Insert No. | SSUC204-12 |
| Housing Length | 63.5 mm |
| Relubricatable | Yes |
| Flange Type | 3-Bolt Flange |
| Housing No. | FBSS204 |
| Series | UCFBPL Series |
| Static Load Rating | 1225 |
| Dynamic Load Rating | 2440 |
| Housing Material | Stainless Steel |
| Overall Width | 34 mm |
| Bolt Size | 5/16 in, M8 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Bore Dia. | 0.75 in |
| Bearing Material | Stainless Steel |
| Weight | 1.45 LB |
| EAN or UPC | 888569129857 |
