Bearings Limited
UCFBSS206-20ASS TTN
Stainless Steel 3-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #116357243
- 82.6 mm Housing Length
- 3-Bolt Flange Type
- Dual Seals (B-Type) Type
| Dynamic Load Rating | 3720 |
| Bolt Size | 5/16 in, M8 |
| Relubricatable | Yes |
| Static Load Rating | 2000 |
| Locking Type | Set Screw |
| Housing Height | 138.5 mm |
| Series | UCFBSS Series |
| Flange Type | 3-Bolt Flange |
| Housing No. | FBSS206 |
| Overall Width | 41 mm |
| Housing Material | Stainless Steel |
| Insert No. | SSUC206-20 |
| Housing Length | 82.6 mm |
| Bore Dia. | 1.25 in |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Bearing Material | Stainless Steel |
| Weight | 2.0 LB |
| EAN or UPC | 888569129871 |
