Bearings Limited
UCFCSX08-24 TTN
Cast Iron Set Screw Dual Seals (B-Type) Piloted Flange Bearing Mounted Unit
Item #111106279
- 133 mm Housing Length
- Dual Seals (B-Type) Type
| Housing Length | 133 mm |
| Pilot Dia. | 92 mm |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Series | UCFCSX Series |
| Closure Material | NBR - Buna |
| Housing Height | 133 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Circle Dia. | 111 mm |
| Housing Material | Cast Iron |
| Duty Type | Medium |
| Bore Dia. | 1.5 in |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Insert No. | UCX08-24 |
| Weight | 4.85 LB |
| EAN or UPC | 888569049735 |
