Bearings Limited
UCFL204-12 TTN
Cast Iron 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #102096607
- 113 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bearing Material | AISI 52100 |
| Housing No. | FL204 |
| Housing Length | 113 mm |
| Dynamic Load Rating | 2878 |
| Bore Diameter | 0.75 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 60 mm |
| Bolt Centers | 90 mm |
| Static Load Rating | 1495 |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Bolt Size | 3/8 in, M10 |
| Locking Type | Set Screw |
| Flange Type | 2-Bolt Flange |
| Insert No. | UC204-12 |
| Series | UCFL Series |
| Closure Material | NBR - Buna |
| Overall Width | 33.3 mm |
| Weight | 0.98 LB |
| EAN or UPC | 888569051240 |
