Bearings Limited
UCFL205-14 TTN
Cast Iron 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #103053417
- 130 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Bore Diameter | 0.875 in |
| Closure Material | NBR - Buna |
| Bolt Size | 3/8 in, M10 |
| Locking Type | Set Screw |
| Bolt Centers | 99 mm |
| Dynamic Load Rating | 3147 |
| Housing Material | Cast Iron |
| Series | UCFL Series |
| Relubricatable | Yes |
| Static Load Rating | 1765 |
| Duty Type | Standard |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Insert No. | UC205-14 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Height | 68 mm |
| Housing No. | FL205 |
| Housing Length | 130 mm |
| Overall Width | 35.7 mm |
| Flange Type | 2-Bolt Flange |
| Bearing Material | AISI 52100 |
| Weight | 1.52 LB |
| EAN or UPC | 888569051271 |
