Bearings Limited
UCFL206-30MM TTN
Cast Iron 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #116357041
- 148 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Bearing Material | AISI 52100 |
| Overall Width | 40.2 mm |
| Housing Material | Cast Iron |
| Series | UCFL Series |
| Flange Type | 2-Bolt Flange |
| Locking Type | Set Screw |
| Housing Length | 148 mm |
| Insert No. | UC206-30MM |
| Duty Type | Standard |
| Housing No. | FL206 |
| Dynamic Load Rating | 4380 |
| Static Load Rating | 2500 |
| Bolt Centers | 117 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Relubricatable | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 80 mm |
| Bolt Size | 3/8 in, M10 |
| Closure Material | NBR - Buna |
| Bore Diameter | 30 mm |
| Weight | 2.05 LB |
| EAN or UPC | 888569051363 |
