Bearings Limited
UCFL207-20 TTN
Cast Iron 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #104031058
- 161 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Flange Type | 2-Bolt Flange |
| Locking Type | Set Screw |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Insert No. | UC207-20 |
| Bolt Size | 1/2 in, M14 |
| Housing No. | FL207 |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Static Load Rating | 3440 |
| Bearing Material | AISI 52100 |
| Closure Material | NBR - Buna |
| Overall Width | 44.4 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bolt Centers | 130 mm |
| Relubricatable | Yes |
| Bore Diameter | 1.25 in |
| Series | UCFL Series |
| Housing Length | 161 mm |
| Dynamic Load Rating | 5770 |
| Housing Height | 90 mm |
| Weight | 2.83 LB |
| EAN or UPC | 888569051370 |
