Bearings Limited
UCFL210-31 TTN
Cast Iron 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #104846979
- 197 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Series | UCFL Series |
| Closure Material | NBR - Buna |
| Insert No. | UC210-31 |
| Relubricatable | Yes |
| Housing Height | 115 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 197 mm |
| Bore Diameter | 1.938 in |
| Housing No. | FL210 |
| Dynamic Load Rating | 7868 |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Overall Width | 54.6 mm |
| Bolt Centers | 157 mm |
| Static Load Rating | 5215 |
| Bolt Size | 5/8 in, M16 |
| Weight | 5.2 LB |
| EAN or UPC | 888569051516 |
