Bearings Limited
UCFLPL205-25MMSS TTN
Thermoplastic 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #116028840
- 131 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Flange Type | 2-Bolt Flange |
| Housing Material | Thermoplastic |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Relubricatable | Yes |
| Locking Type | Set Screw |
| Housing Length | 131 mm |
| Duty Type | Standard |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 2700 |
| Series | UCFLPL Series |
| Overall Width | 36.7 mm |
| Bore Diameter | 25 mm |
| Grease Type | H1 Food Grade Grease |
| Insert No. | SSUC205-25MM |
| Housing Height | 69.5 mm |
| Bolt Centers | 99 mm |
| Housing No. | FLPL205 |
| Static Load Rating | 1440 |
| Bolt Size | 3/8 in, M10 |
| Weight | 0.66 LB |
| EAN or UPC | 888569050663 |
