Bearings Limited
UCFLPL206-19SS TTN
Thermoplastic 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #116357201
- 148 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing Length | 148 mm |
| Housing No. | FLPL206 |
| Bearing Material | Stainless Steel |
| Series | UCFLPL Series |
| Bolt Size | 3/8 in, M10 |
| Bolt Centers | 117 mm |
| Static Load Rating | 2000 |
| Duty Type | Standard |
| Housing Height | 79 mm |
| Housing Material | Thermoplastic |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Overall Width | 41.2 mm |
| Dynamic Load Rating | 3720 |
| Flange Type | 2-Bolt Flange |
| Locking Type | Set Screw |
| Bore Diameter | 1.188 in |
| Grease Type | H1 Food Grade Grease |
| Relubricatable | Yes |
| Insert No. | SSUC206-19 |
| Weight | 0.99 LB |
| EAN or UPC | 888569050687 |
