Bearings Limited
UCFLPL207-23SS TTN
Thermoplastic 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #111264794
- 164 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Dynamic Load Rating | 4900 |
| Grease Type | H1 Food Grade Grease |
| Flange Type | 2-Bolt Flange |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bolt Size | 7/16 in, M12 |
| Housing Length | 164 mm |
| Relubricatable | Yes |
| Housing Material | Thermoplastic |
| Housing No. | FLPL207 |
| Insert No. | SSUC207-23 |
| Static Load Rating | 2800 |
| Closure Material | NBR - Buna |
| Series | UCFLPL Series |
| Overall Width | 43.4 mm |
| Bearing Material | Stainless Steel |
| Bore Diameter | 1.438 in |
| Bolt Centers | 130 mm |
| Locking Type | Set Screw |
| Housing Height | 89 mm |
| Duty Type | Standard |
| Weight | 1.452 LB |
| EAN or UPC | 888569050731 |
