Bearings Limited
UCFLSS205-16SS TTN
Stainless Steel 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #110729732
- 130 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Insert No. | SSUC205-16 |
| Overall Width | 35.8 mm |
| Relubricatable | Yes |
| Locking Type | Set Screw |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Stainless Steel |
| Housing Length | 130 mm |
| Bore Diameter | 1 in |
| Closure Material | NBR - Buna |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Material | Stainless Steel |
| Housing No. | FLSS205 |
| Static Load Rating | 1440 |
| Flange Type | 2-Bolt Flange |
| Dynamic Load Rating | 2700 |
| Bolt Centers | 99 mm |
| Bolt Size | 9/16 in, M14 |
| Duty Type | Standard |
| Housing Height | 68 mm |
| Series | UCFLPL Series |
| Weight | 1.46 LB |
| EAN or UPC | 888569050793 |
