Bearings Limited
UCFLSS208-24SS TTN
Stainless Steel 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #110729734
- 175 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Relubricatable | Yes |
| Housing Material | Stainless Steel |
| Closure Material | NBR - Buna |
| Overall Width | 51.2 mm |
| Bolt Size | 9/16 in, M14 |
| Dynamic Load Rating | 5650 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Insert No. | SSUC208-24 |
| Duty Type | Standard |
| Flange Type | 2-Bolt Flange |
| Bore Diameter | 1.5 in |
| Grease Type | H1 Food Grade Grease |
| Locking Type | Set Screw |
| Bolt Centers | 144 mm |
| Series | UCFLPL Series |
| Housing Height | 100 mm |
| Static Load Rating | 3300 |
| Bearing Material | Stainless Steel |
| Housing No. | FLSS208 |
| Housing Length | 175 mm |
| Weight | 4.14 LB |
| EAN or UPC | 888569050892 |
